Beli rod end bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Rod Ends Bearing
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    ASB Rod Ends Bearing
    Deskripsi:
    ASB memiliki range produk Rod Ends Bearing yang lengkap digunkan pada industri automation, perakitan otomotif dan konstruksi
  2. TRUSCO Rod End Nothing Lubrication Type
    Mulai

    Rp239.900

    TRUSCO Rod End Nothing Lubrication Type
    Deskripsi:
    -An oil-free type which adheres the synthetic resin which is excellent in self lubrication to the ball lace section.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
    atribut:
    • Shaft diameter: 12mm
    • Total Width: 32mm
    • Center Distance: 54mm
    • Screw Dimension: M12x1.75
    • Basic Dynamic Rated Load: 24kN
    • Total Height (mm): 70
  3. CCTY Bearing Japan Rod end (Oil-free female thread) Left-hand thread type
    Mulai

    Rp169.900

    CCTY Bearing Japan Rod end (Oil-free female thread) Left-hand thread type
    Deskripsi:
    A spherical plain bearing that uses a spherical inner ring with the same accuracy and hardness as a steel ball for bearings, and is used for mounting the rod end of rocking motion.
    atribut:
    • Dimension B (mm): 16
    • Dimension C (mm): 12
    • Dimension D (Φmm): 12
    • Dimension D3 (Φmm): 22
    • Dimension H (mm): 50
    • Dimension L2 (mm): 6.5
    • Dimension L4 (mm): 66
    • Dimension M (mm): M12x1.75
    • Dimension W (mm): 19
    • Dimension d1 (Φmm): 15.4
    • Dimension α (°): 13
    • Dimensions D2 (Φmm): 17.5
    • Dimensions dk (mm): 22.23
    • Mass (g): 107.4
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type: Left-hand thread
  4. TRUSCO Rod End Nothing Lubrication Type
    Mulai

    Rp239.900

    TRUSCO Rod End Nothing Lubrication Type
    Deskripsi:
    -An oil-free type which adheres the synthetic resin which is excellent in self lubrication to the ball lace section.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
  5. SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp499.900

    SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • Colour: Blue
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
  6. TRUSCO Rod End Nothing Lubrication Type
    Mulai

    Rp239.900

    TRUSCO Rod End Nothing Lubrication Type
    Deskripsi:
    -An oil-free type which adheres the synthetic resin which is excellent in self lubrication to the ball lace section.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
    atribut:
    • Shaft diameter: 12mm
    • Total Width: 32mm
    • Center Distance: 50mm
    • Screw Dimension: M12x1.75
    • Basic Dynamic Rated Load: 24kN
    • Total Height (mm): 66
  7. THK Rod-end POS Type (Right Thread Type)
    Mulai

    Rp189.900

    THK Rod-end POS Type (Right Thread Type)
    Deskripsi:
    The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. The holder terminal is a male screw Type.
    atribut:
    • JIS Class: JIS Class 2
    • Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating process) Bush: Special Copper Alloy
  8. IKO Rod End PHS Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp89.900

  9. TRUSCO Rod End Lubrication Type
    34%
    Mulai

    Rp209.900

    TRUSCO Rod End Lubrication Type
    Deskripsi:
    -Excellent in wear resistance, corrosion resistance and rigidity.-The sliding surface can be lubricated from the grease nipple of the body.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
  10. RS PRO Female Steel Rod End
    Mulai

    Rp789.900

    RS PRO Female Steel Rod End
    Deskripsi:
    RS PRO Steel Rod Ends – Steel, M6 x 1.25Upgrade your machinery with RS PRO Steel Rod Ends, engineered for high performance and longevity in demanding applications. These self-lubricating rod ends are crafted from premium steel, designed to handle heavy loads, and withstand challenging conditions, making them ideal for pneumatic and coupler mechanisms.ApplicationsPneumatic SystemsCoupler MechanismsAutomation & Robotics
    atribut:
    • Connection Gender: Female
    • Connection Thread Standard: Metric
    • Material: Steel
  11. TRUSCO Rod End Lubrication Type
    Mulai

    Rp219.900

    TRUSCO Rod End Lubrication Type
    Deskripsi:
    -Excellent in wear resistance, corrosion resistance and rigidity.-The sliding surface can be lubricated from the grease nipple of the body.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
  12. THK Rod-end PHS Type (Left-hand Thread Type)
    26%
    Mulai

    Rp239.900

    THK Rod-end PHS Type (Left-hand Thread Type)
    Deskripsi:
    The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. Grease can be applied to the sliding surface from the Grease nipple.
    atribut:
    • JIS Class: JIS Class 2
    • Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating treatment) Bush: Special copper alloy
    • Type: Left-hand thread type
  13. THK Rod End Phs Type (Right Thread Type)
    Mulai

    Rp489.900

    THK Rod End Phs Type (Right Thread Type)
    atribut:
    • JIS Class: JIS Class 2
  14. IKO Pilloball Rod End
    Mulai

    Rp99.900

    IKO Pilloball Rod End
    Deskripsi:
    Maintenance-free Type PILLOBALL Rod Ends With Female Thread
  15. THK Rod-end PHS Type (Right-hand Thread Type)
    Mulai

    Rp239.900

    THK Rod-end PHS Type (Right-hand Thread Type)
    Deskripsi:
    The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. Grease can be applied to the sliding surface from the Grease nipple.
    atribut:
    • JIS Class: JIS Class 2
    • Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating/treatment) Bush: Special copper alloy
    • Type: Right-hand thread type, Female thread type
  16. INA Rod End GIH Type
    Mulai

    Rp889.900

    INA Rod End GIH Type
    Deskripsi:
    Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN 24338 ISO 6982, open design
  17. IKO Rod End POS Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp84.900

  18. SKF Rod End SIL Type
    Mulai

    Rp539.900

    SKF Rod End SIL Type
    Deskripsi:
    These SKF rod ends contain a spherical plain bearing with a steel/PTFE sintered bronze contact surface combination. The bearing is maintenance-free. The female thread is available with a left- (prefix SIL) or right-hand thread.
    atribut:
    • Material, Housing: Steel
Daftar Harga rod end bearing Terbaru October 2026
ASB Rod Ends BearingRp12.900
TRUSCO Rod End Nothing Lubrication TypeRp239.900
CCTY Bearing Japan Rod end (Oil-free female thread) Left-hand thread typeRp169.900
TRUSCO Rod End Nothing Lubrication TypeRp239.900
CCTY Bearing Japan Rod End (Female Screw) Left-Hand Thread TypeRp119.900
SKF Bearing Grease High Performance Temperature (Gemuk Bearing)Rp499.900
TRUSCO Rod End Nothing Lubrication TypeRp239.900
THK Rod-end POS Type (Right Thread Type)Rp189.900
Mesin HL Transistor for MOSFET (Transistor)Rp45.900
IKO Rod End PHS SeriesRp89.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)